Honeywell NK803ES/8 North Lined Glove, 24" L, size 8

Representative image only.

Honeywell NK803ES/8 North Lined Glove, 24" L, size 8

Honeywell | Mfr: NK803ES/8| Item: 8691101

Extended length provides upper arm protection

₹8,100.00INR / Pair of 1

₹8,100.00INR / Pair of 1
Product Description

More About this Item

Nitri-Knit supported nitrile gloves feature an interlock knit liner and attached sleeve with elastic cuff. True dip-coated glove has a permanent bond of nitrile to inner liner — won't peel apart like glued-in liners.
Gloves will not swell, sag or weaken from fat absorption. Outperform supported natural rubber, neoprene, and vinyl gloves when exposed to solvents, caustics, and animal fats. Unique texture finish provides excellent grip on oily, wet, or dry objects.
Hand portion is treated with a permanent antibacterial and antimildew agent. Launderable for extended use. Latex free.

Conformite Europeenne
Specifications
  • MaterialNitrile
  • Size8
  • Length (in)24
  • Length (cm)61
  • ColorBlue
  • LiningKnit
  • GripTextured
  • CuffElastic
  • SterileNo
  • DescriptionLined Glove, 24" L, size 8
Reviews
Q&A