Honeywell DRC900C 10" Chart Recorder, 2 Channels

Representative image only.

Honeywell DRC900C 10" Chart Recorder, 2 Channels

Honeywell | Mfr: DRC901C-0210-40-G00-A0E0| Item: 8066110

User-configurable chart recorder adapts to a wide range of applications

Call For Price

for an additional
₹43,800.00INR / Each
for an additional
₹56,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Honeywell DRC900C 10" Chart Recorder, 2 Channels
Honeywell DRC900C 10" Chart Recorder, 2 Channels
8066110

Call For Price
+ +
Honeywell Chart Paper, 10", 0-100, 7 Day; 100/Pk
8066180

₹11,200.00INR / Pkg of 100
=
Total Price 55000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • All models feature universal input and built-in self test
  • Design your own system with optional features and advanced functions
  • 18 month warranty

More About this Item

Recorders come built with a stepper motor for precise operation. The molded housing has a gasketed door and acrylic window to meet NEMA 3 requirements; panel on surface mount.

18 Month WarrantyCanadian Standards Association
Specifications
  • Number of Channels2
  • Chart TypeCircular
  • Chart Speed8, 12, 24 hr or 7 day (user selectable)
  • Chart Diameter (in)10.24
  • Temperature Accuracy±0.35% full-scale
  • Sampling Rate200 milliseconds
  • Width (in)14
  • Height (in)14
  • Depth (in)5 51/64
  • Width (cm)35.6
  • Height (cm)35.6
  • Depth (cm)14.9
  • Power (VAC)115 / 230;110 / 240
  • Description10" Chart Recorder, 2 channels
  • Warranty18 months
Reviews
Q&A