Honeywell DC1014CT-101-000-E Temperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm

Representative image only.

Honeywell DC1014CT-101-000-E Temperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm

Honeywell | Mfr: DC1014CT-101-000-E| Item: 8955623

Industrial measurement and control.

₹116,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹116,000.00INR / Each

Buy It Together

Current Item

Honeywell DC1014CT-101-000-E Temperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm
Honeywell DC1014CT-101-000-E Temperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm
8955623

₹116,000.00INR / Each
+
InnoCal NIST-Traceable Calibration, Panel Meter
1709018

₹37,400.00INR / Each
=
Total Price 153400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Setpoint programing
  • Available in 1/16- 1/8- or 1/4-Din sizes
  • 18 month warranty

More About this Item

These microprocessor based controllers combine a high degree of functionality and reliability. Ideal for regulating temperature in a variety of applications including: dryers, semiconductor packaging/testing, plastic processing, packaging machinery, painting and coating and more. Each controller has two four-digit displays that show the PV (process value) and SP (set value), with controllers 1/8th DIN and above also featuring a LED bargraph. Two different configuration levels provide easy access to parameters and a four-digit security code prevents unauthorized changes. Features include PID or On/Off control, heat/cool algorithms, motor position control, alarm outputs, thermocouple or RTD input and a16-segment program functionality. Designed to operate on any line voltage from 85Vac to 265Vac at 50/60Hz. Some models feature Ramp and Soak programming or RS-485 communication.
High/Low Limit Controller (model 89556-35) is designed to provide a safety shut-off and optional alarm. A latched relay output is activated when the process parameter either exceeds or falls below the desired value, providing a failsafe cut-off which has to be manually reset before the process can continue. Features universal input.
Call our Applications Department for more information on these products or to special order a controller with other options.

18 Month Warranty
Specifications
  • DIN Size1/16
  • Min Temperature (° F)-13
  • Max Temperature (° F)150
  • Min Temperature (° C)-25
  • Max Temperature (DegreeC)65
  • Accuracy ±0.5% full-scale
  • Resolution0.1⁰ or 1⁰, selectable
  • Control Input ThermocoupleYes
  • Control Output 1Relay: Contact, SPDT, 3 amps @ 240 VAC
  • Display TypeDual display for PV and SV (Process value and set value), 4-digit 7-segment
  • Power (VAC)85 to 265
  • DescriptionTemperature Controller, TC, 1/16-DIN, Relay Output, 1 alarm
  • Warranty18 Months
Reviews
Q&A