High-Tech Conversions Wicked Awesome® Multi-Layered Cellulose Wipes, White, 9" x 12"; 200 Wipes/Box, 4 Boxes/CS

Representative image only.

High-Tech Conversions Wicked Awesome® Multi-Layered Cellulose Wipes, White, 9" x 12"; 200 Wipes/Box, 4 Boxes/CS

High-Tech Conversions | Mfr: WI-AWE-912| Item: 7890215

Cost-effective replacement for cleaning towels

₹22,800.00INR / Case of 800

₹22,800.00INR / Case of 800
Product Description

Key Features

  • Won't tear or beak apart like paper towels
  • Center-pull box allows for easy dispensing
  • Bulk packed and economically priced
  • Made from multi-layered cellulose for exceptional strength and absorption
  • Soft enough to be used on face and hands

More About this Item

These industrial wipes are made with cellulose material which offer you a very absorbent, durable, and tough product. They are designed to efficiently absorb a variety of liquids including solvents, oil, and other lubricants. The wipes are effective in the removal of solutions such as disinfectants, adhesive, and residues from a variety of surfaces. They can also be used to clean notebooks, phones, and other key equipment or supplies.

Packaged in a top dispensing, center-pull box allows wipes to be easily removed with one hand. Production process of the wipes guarantees extremely low particle generation and chemical extractables.


Specifications
  • MaterialMulti-layered cellulose
  • ColorWhite
  • Width (in)9
  • Length (in)12
  • Width (cm)23
  • Length (cm)30
  • DescriptionWicked Awesome® Multi-Layered Cellulose Wipes, White, 9" x 12"; 200 Wipes/Box, 4 Boxes/CS
Reviews
Q&A