High-Tech Conversions Wicked Awesome® Hydroknit Wipes, White, 9" x 16.75"; 100 Wipes/Box, 10 Boxes/CS

Representative image only.

High-Tech Conversions Wicked Awesome® Hydroknit Wipes, White, 9" x 16.75"; 100 Wipes/Box, 10 Boxes/CS

High-Tech Conversions | Mfr: W70| Item: 7890213

Cost-effective replacement for cleaning towels

₹33,500.00INR / Case of 1000

₹33,500.00INR / Case of 1000
Product Description

Key Features

  • Won't tear or beak apart like paper towels
  • Center-pull box allows for easy dispensing
  • Bulk packed and economically priced
  • Made from a hydroknit (cellulose/polypropylene blend) for exceptional wet-strength
  • Can be used dry and performs well with most cleaning solvent

More About this Item

These industrial wipes are made with cellulose material which offer you a very absorbent, durable, and tough product. They are designed to efficiently absorb a variety of liquids including solvents, oil, and other lubricants. The wipes are effective in the removal of solutions such as disinfectants, adhesive, and residues from a variety of surfaces. They can also be used to clean notebooks, phones, and other key equipment or supplies.

Packaged in a top dispensing, center-pull box allows wipes to be easily removed with one hand. Production process of the wipes guarantees extremely low particle generation and chemical extractables.


Specifications
  • MaterialHydroknit (cellulose/polypropylene blend)
  • ColorWhite
  • Width (in)9
  • Length (in)16 3/4
  • Width (cm)23
  • Length (cm)43
  • DescriptionWicked Awesome® Hydroknit Wipes, White, 9" x 16.75"; 100 Wipes/Box, 10 Boxes/CS
Reviews
Q&A