High-Tech Conversions Wicked Awesome® DRC Cellulose Wipes, Blue, 9" x 16.5"; 100 Wipes/Box, 9 Boxes/CS

Representative image only.

High-Tech Conversions Wicked Awesome® DRC Cellulose Wipes, Blue, 9" x 16.5"; 100 Wipes/Box, 9 Boxes/CS

High-Tech Conversions | Mfr: B40| Item: 7890214

Cost-effective replacement for cleaning towels

₹26,400.00INR / Case of 900

₹26,400.00INR / Case of 900
Product Description

Key Features

  • Won't tear or beak apart like paper towels
  • Center-pull box allows for easy dispensing
  • Bulk packed and economically priced
  • Made from double re-crepe (DRC) bonded cellulose for exceptional absorbency
  • Blue color allows for visual indicator of absorption

More About this Item

These industrial wipes are made with cellulose material which offer you a very absorbent, durable, and tough product. They are designed to efficiently absorb a variety of liquids including solvents, oil, and other lubricants. The wipes are effective in the removal of solutions such as disinfectants, adhesive, and residues from a variety of surfaces. They can also be used to clean notebooks, phones, and other key equipment or supplies.

Packaged in a top dispensing, center-pull box allows wipes to be easily removed with one hand. Production process of the wipes guarantees extremely low particle generation and chemical extractables.


Specifications
  • MaterialDouble re-crepe bonded cellulose
  • ColorBlue
  • Width (in)9
  • Length (in)16 1/2
  • Width (cm)23
  • Length (cm)42
  • DescriptionWicked Awesome® DRC Cellulose Wipes, Blue, 9" x 16.5"; 100 Wipes/Box, 9 Boxes/CS
Reviews
Q&A