High-Tech Conversions Virtu-Clean® Disposable Cleaning Pads with Scrubber; 20/Bag, 12 Bags/CS

Representative image only.

High-Tech Conversions Virtu-Clean® Disposable Cleaning Pads with Scrubber; 20/Bag, 12 Bags/CS

High-Tech Conversions | Mfr: VCDCS| Item: 0941196

Highly absorbent – suitable for cleanroom applications

₹41,900.00INR / Case of 240

₹41,900.00INR / Case of 240

Buy It Together

Current Item

High-Tech Conversions Virtu-Clean® Disposable Cleaning Pads with Scrubber; 20/Bag, 12 Bags/CS
High-Tech Conversions Virtu-Clean® Disposable Cleaning Pads with Scrubber; 20/Bag, 12 Bags/CS
0941196

₹41,900.00INR / Case of 240
+ =
Total Price 53000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No chemical dyes used in manufacturing process
  • Single use application reduces risk of cross contamination
  • Compatible with chlorine bleach, hydrogen peroxide, and common disinfectants
  • Channels efficiently pick up and retain dirt in pad
  • Bonded edges improve performance, reduces linting
  • Bag in bag packaging for cleanroom application
  • No quat binding
  • Cleaning coverage of 240-300 sq ft
  • Absorbs 7x its weight in liquid
  • Built in scrubbers for more aggressive cleaning and stain removal
  • Velcro® backing provides a more aggressive hold
  • USP 797 Compliant
  • ISO Class 5

More About this Item

These Virtu-Clean™ disposable cleaning pads are designed for critical environments, giving you maximum cleaning coverage. The single-use mop pads hold more liquid and release that liquid at a controlled rate over a large surface area. The embossed pattern on the pads reduces friction providing you a more effort-free cleaning.

Specifications
  • MaterialMicrofiber 
  • ComplianceISO Class 5, USP 797 compliant
  • Width (in)5
  • Length (in)19
  • Width (cm)12.7
  • Length (cm)48.26
  • DescriptionVirtu-Clean® Disposable Cleaning Pads with Scrubber; 20/Bag, 12 Bags/CS
Reviews
Q&A