High-Tech Conversions NTP-1111 Cleanroom wipe, Polypropylene, White, 11" x 11", 3000/CS

Representative image only.

High-Tech Conversions NTP-1111 Cleanroom wipe, Polypropylene, White, 11" x 11", 3000/CS

High-Tech Conversions | Mfr: NTP-1111| Item: 1598103

Clean-cut edges eliminate contamination

₹56,500.00INR / Case of 3000

₹56,500.00INR / Case of 3000
Product Description

Key Features

  • Bulk-packed, 100% polypropylene wipes Choose from two sizes—8" x 10" or 11" x 11"
  • 2 year warranty

More About this Item

These dry wipes are made of 100% polypropylene—perfect for general-lab use. The clean-cut edges won't leave behind particulates.
Bulk-packed, 500 wipes per bag

Two year warranty
Specifications
  • MaterialPolypropylene
  • ColorWhite
  • ComplianceNone
  • Width (in)11
  • Length (in)11
  • Width (cm)28
  • Length (cm)28
  • DescriptionCleaning Wipes, Polypropylene; 11" x 11", 500 Wipes/Bag, 6 Bags/Cs
  • Warranty2 year
Reviews
Q&A