High-Tech Conversions Cleanroom wipes, sterile, pre-saturated in 70% IPA, polycellulose, 9" x 12", 120/CS

Representative image only.

High-Tech Conversions Cleanroom wipes, sterile, pre-saturated in 70% IPA, polycellulose, 9" x 12", 120/CS

High-Tech Conversions | Mfr: FS-NT1-912CB| Item: 1598108

Clean-cut edges eliminate fiber contamination

Call For Price

Call For Price
Product Description

Key Features

  • Choose ISO Class 3 or Class 5 compliance
  • Exceeds USP 797 and 800 requirements for critical contamination control
  • Lot numbered for traceability
  • Cobalt-60 gamma irradiated
  • 2 year warranty

More About this Item

Presaturated with 70% isopropyl alcohol (IPA) and 30% deionized (DI) water, these sterile wipes feature four clean-cut edges to eliminate fiber contamination. All wipes are gamma irradiated with Cobalt 60 and validated to Sterility Assurance Level (SAL) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2006 guidelines. Each bag of wipes is identified with a lot number for traceability and a Certificate of Irradiation is included with every case. The wipes are available in a range of sizes and materials.

Two year warranty
Specifications
  • MaterialPolyester cellulose blend
  • ColorWhite
  • ComplianceISO Class 5
  • Width (in)12
  • Length (in)9
  • Width (cm)30.5
  • Length (cm)22.9
  • DescriptionCleanroom Wipes, Sterile, Presaturated in 70% IPA, Polycellulose, 9" x 12"; 1400/cs
  • Warranty2 year
Documents & Certificates
Reviews
Q&A