High-Tech Conversions Chemo Mat, Lint-Free, 22" x 16"; 50/Bag, 4 Bags/CS

Representative image only.

High-Tech Conversions Chemo Mat, Lint-Free, 22" x 16"; 50/Bag, 4 Bags/CS

High-Tech Conversions | Mfr: CM-2216.50| Item: 7890304

Ideal for ISO class 5 cleanrooms

₹86,500.00INR / Case of 200

₹86,500.00INR / Case of 200
Product Description

Key Features

  • Absorbent, 3 ply material
  • Non-porous polyethylene backing
  • Polyethylene and fiber blend
  • Lint free
  • Non-sterile

More About this Item

Available in sterile and non-sterile, these chemo mats are ideal for use in your ISO class 5 cleanroom, barrier isolator, or glove box during HD compounding. Made of highly absorbent polyethylene, the mats allow you to remove spills quickly and safely before they spread. The mats feature three layers of protection including a non-porous polyethylene backing and are lint free.

Available in two sizes: 16” x 11” and 22” x 16”.

Specifications
  • Absorption650 mL/m2
  • Width (in)16
  • Length (in)22
  • Width (cm)40.64
  • Length (cm)55.88
  • ComplianceISO class 5
  • ColorWhite/Blue
  • DescriptionChemo Mat, Lint-Free, 22" x 16"; 50/Bag, 4 Bags/CS
Reviews
Q&A