High-Tech Conversions Bee-Write™ EDS Cleanroon Paper, 22 Weight, 8.5" x 11", Blue; 2500/CS

Representative image only.

High-Tech Conversions Bee-Write™ EDS Cleanroon Paper, 22 Weight, 8.5" x 11", Blue; 2500/CS

High-Tech Conversions | Mfr: BW-CRP-8511-BLUE| Item: 3367870

Ideal of use in electronics assembly cleanrooms

₹42,800.00INR / Case of 2500

₹42,800.00INR / Case of 2500
Product Description

Key Features

  • IPA resistance
  • Compatible to most inks in writing without smearing
  • Ultra-low particle and fiber generation
  • Compatible with laser and inkjet printers
  • Class 100 (ISO 5) compliant
  • Latex-free

More About this Item

The EDS safe cleanroom paper offers ultra-low ionic contamination and features excellent heat resistance material for laser printing and photocopiers. It is compatible with most pens as well as inkjet printers. Double bagged, vacuum packed, and processed in a Class 100 (ISO 5) controlled environment, the paper is suitable for use in a variety of electronics assembly cleanrooms. The 22 weight paper is available in blue, white, and green.

Specifications
  • Number of Pages2500
  • ComplianceClass 100 ISO 5
  • ColorBlue
  • Length (in)11
  • Width (in)8.5
  • Length (cm)27.94
  • Width (cm)21.59
  • DescriptionEDS Cleanroon Paper, 22 Weight, 8.5" x 11", Blue; 2500/CS
Reviews
Q&A