High-Tech Conversions Adhesive Floor Mat with Multi-Layered Clean Films, 18" x 36", Blue; 4/cs

Representative image only.

High-Tech Conversions Adhesive Floor Mat with Multi-Layered Clean Films, 18" x 36", Blue; 4/cs

High-Tech Conversions | Mfr: TT-1836-34B| Item: 6410053

Effectively capture dirt and dust from foot traffic and carts upon entrance into cleanroom

₹11,600.00INR / Case of 4

₹11,600.00INR / Case of 4
Product Description

Key Features

  • Stands up to heavy foot traffic and cart wheels Peel-off sheets eliminate need for messy cleaning Numbered corner tabs make tracking remaining sheets easy Adhesive backing ensures mats remain adhered to the floor
  • 2 year warranty

More About this Item

Available in various sizes and colors, these multilayer adhesive entrance floor mats are ideal for keeping dirt, dust, and contaminates from entering a cleanroom, laboratory, or other controlled environment. Each mat contains 30 fully coated particle-grabbing adhesive sheets, which easily peel off, revealing a new clean layer. A printed number in the corner of each low-density polyethylene (LDPE) sheet indicates how many layers remain and ensures at least one layer remains before replacement is needed.

Two year warranty
Specifications
  • MaterialLDPE
  • Width (in)18
  • Length (in)36
  • Width (cm)45.7
  • Length (cm)91.4
  • ColorBlue
  • Layers30
  • DescriptionAdhesive Floor Mat with Multi-Layered Clean Films, 18" x 36", Blue; 4/cs
  • Warranty2 year
Reviews
Q&A