High-Density Polyethylene Utility Funnel, 64 oz

Representative image only.

High-Density Polyethylene Utility Funnel, 64 oz

| Item: 0612260

Get easy, economical funneling

₹22,100.00INR / Pkg of 12

₹22,100.00INR / Pkg of 12
Product Description

Key Features

  • Stackable
  • Dishwasher safe

More About this Item

These inexpensive and lightweight funnels feature side ribbing to let air escape when pouring samples. Ideal for general use and powders.

Specifications
  • MaterialPolyethylene (PE)
  • Capacity (mL)2000
  • Capacity (oz)64
  • Stem OD (mm)19
  • Top OD (in)8 1/8
  • Top OD (mm)206
  • Overall Height (mm)203.2
  • Overall Length (mm)203
  • Overall Length (in)8
  • DescriptionHigh-density polyethylene utility funnel, 64 oz
Reviews
Q&A