High-Density Polyethylene Utility Funnel, 32 oz

Representative image only.

High-Density Polyethylene Utility Funnel, 32 oz

| Item: 0612250

Get easy, economical funneling

₹18,400.00INR / Pkg of 12

₹18,400.00INR / Pkg of 12
Product Description

Key Features

  • Stackable
  • Dishwasher safe

More About this Item

These inexpensive and lightweight funnels feature side ribbing to let air escape when pouring samples. Ideal for general use and powders.

Specifications
  • MaterialPolyethylene (PE)
  • Capacity (mL)1000
  • Capacity (oz)32
  • Stem OD (mm)24
  • Top OD (in)6 1/2
  • Top OD (mm)165
  • Overall Height (mm)200.025
  • Overall Length (mm)200
  • Overall Length (in)7 7/8
  • DescriptionHigh-density polyethylene utility funnel, 32 oz
Reviews
Q&A