High-Density Polyethylene Utility Funnel, 16 oz

Representative image only.

High-Density Polyethylene Utility Funnel, 16 oz

| Item: 0612240

Get easy, economical funneling

₹10,300.00INR / Pkg of 12

₹10,300.00INR / Pkg of 12
Product Description

Key Features

  • Stackable
  • Dishwasher safe

More About this Item

These inexpensive and lightweight funnels feature side ribbing to let air escape when pouring samples. Ideal for general use and powders.

Specifications
  • MaterialPolyethylene (PE)
  • Capacity (mL)500
  • Capacity (oz)16
  • Stem OD (mm)13
  • Top OD (in)5
  • Top OD (mm)127
  • Overall Height (mm)130.175
  • Overall Length (mm)130
  • Overall Length (in)5 1/8
  • DescriptionHigh-density polyethylene utility funnel, 16 oz
Reviews
Q&A