Heraeus Noblelight Hollow Cathode Lamp, gold, 37 mm, Varian coded

Representative image only.

Heraeus Noblelight Hollow Cathode Lamp, gold, 37 mm, Varian coded

Heraeus Noblelight | Item: 1194936

Achieve reliable atomic absorption results with high-performance lamps for your spectrometers

Product Description

Key Features

  • Carry out quicker start-up times
  • Reduce your operating costs with longer lifetime amp hours
  • Continuous light intensity for longer periods of time
  • Data-coded and uncoded versions are available

More About this Item

Heraeus Noblelight gold (Au) single-element hollow cathode lamps are quick to reach equilibrium performance, offer a long-term constant light intensity, and low noise with good calibration. Inside each lamp, there is a high volume of inert gas to increase the lamp’s lifetime to 5000 mA hours. Choose from coded lamp versions for Perkin Elmer®, Varian/Agilent, and Unicam systems.

Specifications
  • MaterialGold
  • Compatible WithVarian
  • Description Hollow Cathode Lamp, gold, 37 mm, Varian coded
Reviews
Q&A