HEMCO UniFlow LE AireStream Fume Hood w/ Explosion Proof Light, 36" W; 115/230 VAC

Representative image only.

HEMCO UniFlow LE AireStream Fume Hood w/ Explosion Proof Light, 36" W; 115/230 VAC

HEMCO | Mfr: 35363| Item: 3370657

Excellent low flow constant volume for energy savings and user protection

Call For Price

Call For Price

Buy It Together

Current Item

HEMCO UniFlow LE AireStream Fume Hood w/ Explosion Proof Light, 36" W; 115/230 VAC
HEMCO UniFlow LE AireStream Fume Hood w/ Explosion Proof Light, 36" W; 115/230 VAC
3370657

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maintains uniform airflow with aerodynamic face opening with air foil
  • Removable access panel allows easy maintenance of ducting connections, plumbing, and electrical services
  • 28-in. vertical sash permits convenient loading and unloading of the hood chamber
  • Meets UL 1805 classification
  • 5 year warranty

More About this Item

These fume hoods feature a nonmetallic, no-rust unitized superstructure for superior chemical resistance and increased durability. The interior chamber has all coved corners for ease of cleaning. The 3/16” clear tempered safety glass sash with frame and track fabricated of chemical-resistant PVC provide superior durability and long life. Vector air slots on back panel maintain uniform airflow through the baffle system to the bell-shaped exhaust collar outlet.
Uniflow LE AireStream Fume Hoods feature a 28” vertical sash and aerodynamic sash lift. This series also features a full 32” viewing height for working with tall equipment. These full-duty fume hoods come in 36”, 48”, 60”, 72” and 96” widths. Models are available with configurations featuring a vapor-proof light or explosion-proof light.

5 Year WarrantyISO9001 Certified SupplierConformite Europeenne
Specifications
  • Hood Width (in)36
  • Blower TypeNone
  • LightsExplosion proof
  • Exterior Width (in)36
  • Exterior Height (in)83
  • Exterior Depth (in)32
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Shipping Weight (lbs)193
  • Shipping Weight (kg)87.5
  • DescriptionUniFlow LE AireStream Fume Hood w/ Explosion Proof Light, 36" W; 115/230 VAC
  • Warranty5 Years
Reviews
Q&A