HEMCO UniFlow CE AireStream Fume Hood w/ Explosion Proof Light, 30" W; 115/230 VAC

Representative image only.

HEMCO UniFlow CE AireStream Fume Hood w/ Explosion Proof Light, 30" W; 115/230 VAC

HEMCO | Mfr: 13043| Item: 3370630

Excellent low flow constant volume for energy savings and user protection

Call For Price

Call For Price

Buy It Together

Current Item

HEMCO UniFlow CE AireStream Fume Hood w/ Explosion Proof Light, 30" W; 115/230 VAC
HEMCO UniFlow CE AireStream Fume Hood w/ Explosion Proof Light, 30" W; 115/230 VAC
3370630

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maintains uniform airflow with aerodynamic face opening with air foil
  • Removable access panel allows easy maintenance of ducting connections, plumbing, and electrical services
  • 23-in. vertical sash permits convenient loading and unloading of the hood chamber
  • Meets UL 1805 classification
  • 5 year warranty

More About this Item

These fume hoods feature a nonmetallic, no-rust unitized superstructure for superior chemical resistance and increased durability. The interior chamber has all coved corners for ease of cleaning. The 3/16” clear tempered safety glass sash with frame and track fabricated of chemical-resistant PVC provide superior durability and long life. Vector air slots on back panel maintain uniform airflow through the baffle system to the bell-shaped exhaust collar outlet.

Uniflow CE AireStream Fume Hoods feature a 23” vertical sash and aerodynamic sash lift. This series also features a full 27” viewing height for unobstructed view of the chamber. These full-duty fume hoods come in 30”, 36”, 48” and 72” widths. Models are available with configurations featuring a vapor-proof light or explosion-proof light as well as with or without a blower.

5 Year WarrantyISO9001 Certified SupplierConformite Europeenne
Specifications
  • Hood Width (in)30
  • Blower TypeNone
  • LightsExplosion proof
  • Exterior Width (in)30
  • Exterior Height (in)80
  • Exterior Depth (in)26
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Shipping Weight (lbs)170
  • Shipping Weight (kg)77
  • DescriptionUniFlow CE AireStream Fume Hood w/ Explosion Proof Light, 30" W; 115/230 VAC
  • Warranty5 Years
Reviews
Q&A