HEMCO Solvent / Flammable Cabinet for Fume Hoods, 36" W

Representative image only.

HEMCO Solvent / Flammable Cabinet for Fume Hoods, 36" W

HEMCO | Mfr: 18030| Item: 3370689

Add more storage area to your lab with these fume hood base cabinets

Call For Price

Call For Price
Product Description

Key Features

  • Constructed of furniture-grade steel, and finished in chemical-resistant powder coating for enhanced durability
  • Meet or exceed SEFA 8 standards for safety, durability, and structural integrity of your laboratory casework
  • 1 year warranty

More About this Item

Standard base cabinet features a single door, one adjustable shelf and levelers. Flammable base cabinets provide safe storage of flammables and feature two locking hinged doors and one adjustable shelf. All models are silver-beige color.

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Length (")22
  • Hood Width (in)36
  • Width (InchShort)36
  • Height (InchShort)35
  • Shipping Weight (lbs)200
  • Shipping Weight (kg)91
  • DescriptionSolvent / Flammable Cabinet for Fume Hoods, 36" W
  • Warranty1 Year
Reviews
Q&A