HEMCO Belt Drive Exhaust Blower for 36" Wall Canopy Hood, 652 CFM; 115 VAC

Representative image only.

HEMCO Belt Drive Exhaust Blower for 36" Wall Canopy Hood, 652 CFM; 115 VAC

HEMCO | Mfr: 51709| Item: 3370669

Superior chemical resistance for your toughest fumes

Call For Price

Call For Price

Buy It Together

Current Item

HEMCO Belt Drive Exhaust Blower for 36" Wall Canopy Hood, 652 CFM; 115 VAC
HEMCO Belt Drive Exhaust Blower for 36" Wall Canopy Hood, 652 CFM; 115 VAC
3370669

Call For Price
+
HEMCO Wall Canopy, Stainless Steel, 36" W
3370674

Call For Price
=
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Epoxy coated steel for chemical resistance
  • Configured to fit in most ducting setups
  • Save space and create efficient flow by mounting on roof
  • 1 year warranty

More About this Item

These blowers are perfect for use in corrosive conditions. All blowers and impellers are epoxy coated to remove fumes efficiently. Seven discharge positions allows the blowers to suit any installation configuration.

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Blower TypeStandard Belt Drive
  • Blower (hp)1/2
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)652
  • Shipping Weight (lbs)125
  • Shipping Weight (kg)56.7
  • DescriptionBelt Drive Exhaust Blower for 36" Wall Canopy Hood; 115 VAC
  • Warranty1 Year
Reviews
Q&A