Heavy-Duty Smart Container, HDPE, 30 gal

Representative image only.

Heavy-Duty Smart Container, HDPE, 30 gal

| Item: 0674050

Approved for food service safety and sanitation

₹25,500.00INR / Each

₹25,500.00INR / Each

Buy It Together

Current Item

Heavy-Duty Smart Container, HDPE, 30 gal
Heavy-Duty Smart Container, HDPE, 30 gal
0674050

₹25,500.00INR / Each
+
Tear Away Lid for 1 Gal. Pail 06274-00
0627432

₹530.00INR / Each
+
Dolly for Smart Container 06740-50
0674060

₹16,700.00INR / Each
=
Total Price 42730.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • NSF certified/USDA approved
  • 2 year warranty

More About this Item

Manufactured in white high-density polyethylene (HDPE), this 30 gallon container is rotationally molded to insure maximum strength and durability. Container is stackable, allowing easy and compact storage. Cover is included.

NSF international certifiedTwo year warranty
Specifications
  • Capacity (L)110
  • Capacity (Gal)30
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)21
  • Top Outside Diameter (cm)53.3
  • Overall Height (in)29 3/4
  • Overall Height (cm)75.6
  • DescriptionHeavy-Duty Smart Container, HDPE, 30 gal
  • Warranty2 year
Reviews
Q&A