Heavy-Duty, Round Mobile Container, HDPE, 26 Gal

Representative image only.

Heavy-Duty, Round Mobile Container, HDPE, 26 Gal

| Item: 0674020

Handles liquids and solids with ease

₹119,000.00INR / Each

₹119,000.00INR / Each
Product Description

Includes

HDPE cover.

Key Features

  • HDPE cover keeps contents intact during transport
  • Container and casters are removable for easier cleaning
  • NSF certified and USDA approved
  • 1 year warranty

More About this Item

These sturdy, one-piece molded mobile containers are made of high-density polyethylene (HDPE). Ideal for storing and handling both solids and liquids. Caster frame gives complete mobility regardless of load. Removable casters are 3'' dia for smooth rolling. Containers easily separate from the frame for cleaning. Include one-piece molded HDPE cover with recessed hand knob.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)100
  • Capacity (Gal)26
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)20 3/4
  • Top Outside Diameter (cm)52.7
  • Overall Height (in)29 3/4
  • Overall Height (cm)75.6
  • DescriptionHeavy-Duty, Round Mobile Container, HDPE, 26 gallon
  • Warranty1 year
Reviews
Q&A