Heavy Duty Nylon Carboy Brush, Orange, 34" Overall Length, 8" Brush, 2" Dia; 12/PK

Representative image only.

Heavy Duty Nylon Carboy Brush, Orange, 34" Overall Length, 8" Brush, 2" Dia; 12/PK

| Item: 8455008

Designed for cleaning carboy containers

₹113,000.00INR / Pkg of 12

₹113,000.00INR / Pkg of 12

Buy It Together

Current Item

Heavy Duty Nylon Carboy Brush, Orange, 34" Overall Length, 8" Brush, 2" Dia; 12/PK
Heavy Duty Nylon Carboy Brush, Orange, 34" Overall Length, 8" Brush, 2" Dia; 12/PK
8455008

₹113,000.00INR / Pkg of 12
+
Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk
8455056

₹13,300.00INR / Pkg of 12
=
Total Price 126300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 month warranty

More About this Item

Get those hard to reach bottoms and corners with these special carboy brushes.

1 Month Warranty
Specifications
  • MaterialNylon
  • ColorOrange
  • Diameter (in)2
  • Length (in)34
  • DescriptionHeavy Duty Nylon Carboy Brush, Orange, 34" Overall Length, 8" Brush, 2" Dia; 12/PK
  • Warranty1 month
Reviews
Q&A