Heavy-Duty HDPE Crock with Cover, 4 gal; 1/Pk

Representative image only.

Heavy-Duty HDPE Crock with Cover, 4 gal; 1/Pk

| Item: 0672440

₹25,500.00INR / Each

₹25,500.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These sturdy, one-piece molded units are made from high-density polyethylene (HDPE) and replace conventional crocks. Ideal for use with round dipping baskets. All crocks include cover. NSF certified; USDA approved.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)15
  • Capacity (Gal)4
  • MaterialHDPE
  • Top Outside Diameter (in)12
  • Top Outside Diameter (cm)30.5
  • Overall Height (in)13 1/4
  • Overall Height (cm)33.7
  • DescriptionHeavy-Duty HDPE Crock with Cover, 4 gal; 1/Pk
  • Warranty1 year
Reviews
Q&A