Heavy-Duty Aluminum Foil, 18" Wide; 500 Ft/Box

Representative image only.

Heavy-Duty Aluminum Foil, 18" Wide; 500 Ft/Box

| Item: 0627505

₹44,600.00INR / Roll of 1

₹44,600.00INR / Roll of 1
Product Description

More About this Item

All-purpose foil used for freezer storage, wrapping, sealing, autoclaving, lining, and weighing or transferring samples. Packaged in a dispenser box with serrated cutting strip.

Specifications
  • MaterialAluminum
  • Width (in)18
  • Length (ft)500
  • Width (cm)45.7
  • Length (m)152.4
  • DescriptionHeavy-Duty Aluminum Foil, 18" Wide; 500 Ft/Box
Reviews
Q&A