HDPE Basin Bus Tubs without Cover, 7" Height; 3/Pk

Representative image only.

HDPE Basin Bus Tubs without Cover, 7" Height; 3/Pk

| Item: 0601920

₹27,400.00INR / Pkg of 3

₹27,400.00INR / Pkg of 3

Buy It Together

Current Item

HDPE Basin Bus Tubs without Cover, 7" Height; 3/Pk
HDPE Basin Bus Tubs without Cover, 7" Height; 3/Pk
0601920

₹27,400.00INR / Pkg of 3
+
HDPE Covers for Basins 06019-10, -20; 12/PK
0601901

₹31,000.00INR / Pkg of 12
=
Total Price 58400.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

High-density polyethylene (HDPE) tote basins nest for easy storage. Temperature range is -40 to 180°>F (-40 to 83°>C). Contains no BPAs. Cover sold separately.

NSF international certified
Specifications
  • ColorGray
  • MaterialHDPE
  • Overall Length (in)21
  • Overall Length (cm)53.3
  • Overall Width (in)15 1/2
  • Overall Width (cm)39.4
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionHDPE Basin Bus Tubs without Cover, 7" Height; 3/Pk
Reviews
Q&A