Hamilton Gastight® Syringe with Cemented Needle, Conical Tip, 100 µL, 22s G

Representative image only.

Hamilton Gastight® Syringe with Cemented Needle, Conical Tip, 100 µL, 22s G

Hamilton | Mfr: 81039| Item: 0794031

Features a conical stainless steel (SS) needle with side port—easily penetrate septa, thin-gauged vinyls, and plastics without coring

₹16,800.00INR / Each

₹16,800.00INR / Each
Product Description

Key Features

  • Remain gas- and liquid-tight!
  • Easily handles corrosive gases and liquids, radioactive materials, and sterile solutions
  • Epoxy-cemented SS needle provides durability
  • Dead volume is limited to the internal volume of the needle
  • Thick needle wall for added durability
  • 100 µL capacity
  • 22s gauge needle
  • 1 year warranty

More About this Item

Hamilton® Gastight® syringes with cemented needle are constructed with a chemically inert glass barrel. Syringes feature a precision-machined PTFE plunger tip to create a leak-free seal, making them ideal for both liquids and gases.

Low-volume syringes include an epoxy-cemented SS needle. The "s" on the needle gauge represents a smaller inner diameter for the needle and a thicker needle wall for better durability.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Syringe TypeCemented Needle
  • Syringe Capacity (µL)100
  • Needle IncludedYes
  • Needle Tip StyleConical
  • Needle Tip Number5
  • Needle Gauge22s
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • SterileNo
  • Outside Diameter (OD) (mm)7.75
  • DescriptionSyringe with Cemented Needle, Conical Tip, 100 µL, 22s G
  • Warranty1 year
Reviews
Q&A