Hamilton Gastight® Syringe, Large Hub Removable Needle, Blunt Tip, 250 µL, 22 G

Representative image only.

Hamilton Gastight® Syringe, Large Hub Removable Needle, Blunt Tip, 250 µL, 22 G

Hamilton | Mfr: 81165| Item: 0794045

Gas- and liquid-tight up to 200 psi!

₹20,200.00INR / Each

₹20,200.00INR / Each
Product Description

Includes

a 304 stainless steel needle with noncoring tip

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • Syringe offers 500 psi max pressure
  • 1 year warranty

More About this Item

Hamilton® Gastight® syringes with removable needle use a threaded hub and PTFE sealing ferrule that can be tightened to compensate for wear. The syringes include a removable stainless steel needle, which is ideal when there is a risk of clogged needle.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Syringe TypeRemovable Needle
  • Syringe Capacity (µL)250
  • Needle Tip Number3
  • Needle Tip Style90° blunt end
  • Needle IncludedYes
  • Needle Gauge22
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • Outside Diameter (OD) (mm)7.75
  • DescriptionSyringe, Large Hub Removable Needle, Blunt Tip, 250 µL, 22 G
  • Warranty1 year
Reviews
Q&A