Hamilton Gastight® Syringe, Large Hub Removable Needle, Beveled Tip, 10 mL, 22 G

Representative image only.

Hamilton Gastight® Syringe, Large Hub Removable Needle, Beveled Tip, 10 mL, 22 G

Hamilton | Mfr: 81630| Item: 0793964

Gas- and liquid-tight up to 200 psi!

₹33,300.00INR / Each

₹33,300.00INR / Each
Product Description

Includes

a 304 stainless steel needle with noncoring tip

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe offers 200 psi max pressure
  • 18 month warranty

More About this Item

Hamilton® Gastight® syringes with removable needle use a threaded hub and PTFE sealing ferrule that can be tightened to compensate for wear. The syringes include a removable stainless steel needle, which is ideal when there is a risk of clogged needle.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypeRemovable Needle
  • Syringe Capacity (mL)10
  • Syringe Capacity (µL)10000
  • Needle Tip Number2
  • Needle IncludedYes
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle Gauge22
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • Outside Diameter (OD) (mm)17.7
  • DescriptionSyringe, Large Hub Removable Needle, Beveled Tip, 10 mL, 22 G
  • Warranty18 months
Reviews
Q&A