H-B Instrument B61505-0000 DURAC Thermometer-Hygrometer; 0/120C, 0/100 Percent Humidity Range, Stainless Steel

Representative image only.

H-B Instrument B61505-0000 DURAC Thermometer-Hygrometer; 0/120C, 0/100 Percent Humidity Range, Stainless Steel

H-B Instrument | Mfr: B615050000| Item: 9031112

Withstands the elements

₹35,000.00INR / Each

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹35,000.00INR / Each

Buy It Together

Current Item

H-B Instrument B61505-0000 DURAC Thermometer-Hygrometer; 0/120C, 0/100 Percent Humidity Range, Stainless Steel
H-B Instrument B61505-0000 DURAC Thermometer-Hygrometer; 0/120C, 0/100 Percent Humidity Range, Stainless Steel
9031112

₹35,000.00INR / Each
+ +
General Tools A600FC Thermo-Hygrometer, 30/250F 0/100%RH/
3791069

₹12,400.00INR / Each
=
Total Price 80000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel construction resists corrosion and rust
  • Large 5" (12.7 cm) diameter dial provides easy view of temperature and humidity
  • Hole in top of case allows you to hang in any convenient spot
  • 3 month warranty
3 Month Warranty
Specifications
  • Division1°C; 2% RH
  • Accuracy2°C; 4% RH
  • Min Temperature (° C)0
  • Max Temperature (° C)120
  • Description Thermometer-Hygrometer; 0/120C, 0/100 Percent Humidity Range, Stainless Steel
  • Warranty3 month
Reviews
Q&A