GW Instek SPD-3606 Multiple Output, Dual Range, DC Power Supply, 375W

Representative image only.

GW Instek SPD-3606 Multiple Output, Dual Range, DC Power Supply, 375W

GW Instek | Mfr: SPD-3606| Item: 2003371

Highly efficient power conversion with low noise at an economic price

₹310,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹47,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹310,000.00INR / Each

Buy It Together

Current Item

GW Instek SPD-3606 Multiple Output, Dual Range, DC Power Supply, 375W
GW Instek SPD-3606 Multiple Output, Dual Range, DC Power Supply, 375W
2003371

₹310,000.00INR / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

₹37,400.00INR / Each
=
Total Price 347400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Two test leads (GTL-104), and one test lead (GTL-105).

Key Features

  • Three independent channels, isolated output
  • Channel 3 adjustable output: 0.1 to 5V/3A
  • High-efficiency power conversion (up to 25% more than traditional power supplies)
  • Remote output on/off control
  • Over-voltage protection to protect the device under test
  • Over-temperature protection decreases repairs
  • Compact size, lightweight
  • Low fan acoustic noise with fan speed control circuit
  • Reverse polarity, channel 3 overload protection, safe output setting, CC/CV mode
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Output Voltage0 to 30 VDC, 0 to 60 VDC, 0.1 to 5 VDC
  • Output Current0 to 6 A, 0 to 3 A, 3 A
  • Ripple and Noise< 10 mVrms (5 Hz to 1 MHz), < 100 mVp-p (20 Hz to 20 MHz)
  • Line Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Current< 0.2% + 3 mA
  • Display3.5-digit LED, 0.5" H
  • Width (in)10
  • Depth (in)10.4375
  • Height (in)5.6875
  • Power Rating (watts)375
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionMultiple Output, Dual Range, DC Power Supply, 375W
  • Warranty2 Years
Reviews
Q&A