GW Instek GDS-3504 Oscilloscope, 4 Channel, 500 MHz

Representative image only.

GW Instek GDS-3504 Oscilloscope, 4 Channel, 500 MHz

GW Instek | Mfr: GDS-3504| Item: 2005069

Tackle complex measurement issues with ease

Call For Price

for an additional
₹34,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

GW Instek GDS-3504 Oscilloscope, 4 Channel, 500 MHz
GW Instek GDS-3504 Oscilloscope, 4 Channel, 500 MHz
2005069

Call For Price
+ =
Total Price 34900.00 ADD 2 ITEMS TO CART
Product Description

Includes

one 150 MHz (10:1) passive probe per channel (GDS-3152/3154), one 250 MHz (10:1) passive probe per channel (GDS-3252/3254), one 350 MHz (10:1) passive probe per channel (GDS-3352/3354), one 500 MHz (10:1) passive probe per channel (GDS-3502/3504).

Key Features

  • Visual Persistence Oscilloscope (VPO) technology—view video signals clearly and quickly
  • Split screen allows each input channel to be operated independently
  • Auto-range function displays waveform properly for tracking frequency and amplitude input signal changes
  • Display 28 simultaneous waveform measurements—grouping into amplitude, time, and delay
  • Front- and rear-panel USB host ports provide easy access of stored data
  • Incuded FreeWave remote monitoring software easily captures and displays data
  • 2 year warranty

More About this Item

These oscilloscopes are ideal for industrial, education, R&D, QC/QA, power supply and serial BUS design, system integration and debugging, maintenance and repair, and more. Units offer feature-rich functionality, an easy-to-navigate intuitive interface, and powerful software—allowing you to address complex measurements across the widest range of applications with confidence!

Two year warranty
Specifications
  • Bandwidth (MHz)500
  • Channels4
  • Sample Rate (GS/s)4
  • WaveformAdd, Subtract, Multiply, Divide, FFT
  • Record Length25,000 points per channel
  • Trigger TypesEdge, Pulse Width, Pulse Runt, Glitch, Video, Rise/Fall, Alt, Duration, Slope, Time-Delay
  • Fft AnalysisYes
  • ConnectivityUSB 2.0, RS-232C, Ethernet, GPIB
  • Display8" color TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)7 7/8
  • Width (in)15 3/4
  • Depth (in)5 1/8
  • Height (cm)20
  • Width (cm)40.01
  • Depth (cm)13.02
  • DescriptionOscilloscope, 4 Channel, 500 MHz
  • Warranty2 Years
Reviews
Q&A