GVS Escherichia coli SwabCheck™ Swabs, 4 mL; 125/PK

Representative image only.

GVS Escherichia coli SwabCheck™ Swabs, 4 mL; 125/PK

| Mfr: 10498402| Item: 7890945

About 1000 times more sensitive than the conventional ATP method at microorganism detection

₹221,000.00INR / Pkg of 125

₹221,000.00INR / Pkg of 125

Buy It Together

Current Item

GVS <i>Escherichia coli</i> SwabCheck™ Swabs, 4 mL; 125/PK
GVS Escherichia coli SwabCheck™ Swabs, 4 mL; 125/PK
7890945

₹221,000.00INR / Pkg of 125
+
Rapid Surface Hygiene Kit, 50 tests/kit
1404030

Call For Price
=
Total Price 221000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Capped vials with media and a swab and a certificate of conformance (CoC) with item number, lot number, and expiration date.

Key Features

  • Mess-free microorganism detection
  • Offers both qualitative and semi-quantitative hygiene control
  • Sterile packed and ready to use
  • For the detection of Escherichia coli on surfaces
  • 125/PK
  • 1 year warranty

More About this Item

Use the SwabCheck sterile cellulose swabs to quickly and easily check for the presence of bacteria on a surface. Simply wipe a surface with a swab, insert the swab into a tube containing a special medium with an indicator dye for a specific microorganism, then incubate. The super-sensitive SwabCheck medium changes color even when only a single bacterium is present. The quicker the color change happens, the higher the number of bacteria that are present. No color change after the maximum incubation period indicates the absence of the corresponding microorganism.

Each self-standing, round-bottomed plastic vial contains yellow media with a cotton swab secured inside the screw cap. Use a longwave UV light source after incubation to confirm the presence of E. coli; appearance of fluorescence in the tube confirms E. coli presence. Store vials in temperatures between 2 and 8°C (35.6 and 46.4°F).

1 Year WarrantySterile
Specifications
  • Test TypeEscherichia
  • Number of Tests Included125
  • Genus DetectedEscherichia
  • DescriptionEscherichia coli SwabCheck™ Swabs, 4 mL; 125/PK
  • Warranty1 year
Reviews
Q&A