Guardian Equipment Thermostatic Mixing Valve for Eyewash Stations , 13 GPM

Representative image only.

Guardian Equipment Thermostatic Mixing Valve for Eyewash Stations , 13 GPM

Guardian Equipment | Mfr: G6020| Item: 0185051

Deliver tepid water to emergency showers and eyewash stations

₹183,000.00INR / Each

₹183,000.00INR / Each
Product Description

Key Features

  • Easily blend hot and cold water with thermal actuator
  • Monitor water temperature with dial temperature gauge
  • Constructed of durable brass with chemically inert PTFE valve seat
  • ASSE certified under ANSI/ASSE 1071
  • Flow capacity is 13 GPM (49 LPM) at 30 psi
  • Valve can be used to supply emergency eyewash, eye/face wash, or drench hose stations

More About this Item

These Guardian Equipment thermostatic mixing valves blend hot and cold water to deliver tepid water to emergency showers and eyewash stations. Valves have a precision thermal actuator that senses incoming water temperature and automatically blends water to a preset temperature. Factory preset is to deliver 85°F (29°C) water. Temperature of tepid water can be adjusted as required and then locked. All valves are furnished with a dial temperature gauge for quick and easy monitoring of water temperature.

If the supply of hot water is restricted or interrupted, an internal bypass allows the valve to deliver cold water only. If the supply of cold water is interrupted, the valve will close completely and not deliver any water, eliminating the possibility of scalding. All units are completely assembled and water tested prior to shipment.

Choose from two valve flow capacity options. Valve with a flow capacity of 13 GPM (49 LPM) at 30 psi is suitable for use with emergency eyewash, eye/face wash, or drench hose units. Valve with a flow capacity of 50 GPM (189 LPM) is suitable for use with emergency shower or combination safety stations.

Specifications
  • Outlet Port1/2" NPT(F)
  • Inlet Port1/2" NPT(F)
  • Seal MaterialPTFE
  • Housing MaterialBrass
  • Max Flow Rate For Water (LPM)53
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.8
  • Max Temperature (° F)32
  • Max Temperature (° C)90
  • Media CompatibilityWater
  • Working Pressure (PSI)30
  • ApprovalASSE certified under ANSI/ASSE 1071
  • DescriptionThermostatic Mixing Valve for Eyewash Stations , 13 GPM
Reviews
Q&A