Guardian Equipment Combination Safety Shower with Eyewash, Barrier-Free Shower with WideArea™ Eye/Face Wash, Stainless Steel Bowl and ABS Plastic Shower Head

Representative image only.

Guardian Equipment Combination Safety Shower with Eyewash, Barrier-Free Shower with WideArea™ Eye/Face Wash, Stainless Steel Bowl and ABS Plastic Shower Head

Guardian Equipment | Mfr: GBF1909| Item: 0185058

Enhance safety with combination safety stations that feature a shower and eyewash bowl

₹333,000.00INR / Each

₹333,000.00INR / Each
Product Description

Key Features

  • Safety stations feature a 10” diameter shower head
  • GS-Plus™ spray heads provide flow control and filter to remove impurities from water
  • Easily visible ANSI-compliant identification sign
  • Furnished with orange polyethylene pipe covers for high visibility and corrosion resistance
  • WideArea™ eye/face wash profile is “flattened” to comply with maximum height and knee clearance requirements
  • Constructed with a stainless steel bowl and an orange ABS plastic shower head

More About this Item

These Guardian Equipment combination safety stations feature a free-standing shower and an eyewash station for optimal safety. All stations feature a stay open ball valve in both the shower head and wash bowl. Furnished with a stainless steel actuating arm and pull rod for shower operation.

Choose from models with a stainless steel or an ABS plastic shower head or bowl construction, hand only or hand and foot operation, and standard or WideArea™ for improved access.

Specifications
  • Eyewash Flow Rate (GPM)3.6
  • Shower Flow Rate (GPM)20
  • Eyewash Fixture MaterialChrome-Plated Brass
  • Bowl MaterialStainless Steel
  • Shower Head MaterialABS Plastic
  • Supply Pipe MaterialSchedule 40 Galvanized Steel
  • MountFloor Mount
  • Outlet Connections1-1/4" NPT(F)
  • Inlet Connection1-1/4" NPT(F)
  • ComplianceANSI Z385.1-2009
  • DescriptionCombination Safety Shower with Eyewash, Barrier-Free Shower with WideArea™ Eye/Face Wash, Stainless Steel Bowl and ABS Plastic Shower Head
Reviews
Q&A