Grieve NTR10002 High-Temperature Mechanical Convection Bench Oven, Max Temp 538 °C (1000 °F); 230V

Representative image only.

Grieve NTR10002 High-Temperature Mechanical Convection Bench Oven, Max Temp 538 °C (1000 °F); 230V

Grieve | Mfr: NTR10002/60HZ| Item: 5230022

Constructed for high-temperature use

Call For Price

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Grieve NTR10002 High-Temperature Mechanical Convection Bench Oven, Max Temp 538 °C (1000 °F); 230V
Grieve NTR10002 High-Temperature Mechanical Convection Bench Oven, Max Temp 538 °C (1000 °F); 230V
5230022

Call For Price
+ +
Grieve STNDNT Oven Stand for High Temperature Bench Ovens
5230050

₹210,000.00INR / Each
=
Total Price 210000.00 ADD 3 ITEMS TO CART
Product Description

Includes

Two removable nickel plated wire shelves.

Key Features

  • Double doors allow easy loading of baskets and large parts
  • Programmable temperature controller
  • Holds a maximum of 6 shelves
  • 4.3 cu ft capacity
  • 3 month warranty

More About this Item

These mechanical convection bench ovens are constructed for high-temperature use. Incoloy® sheathed heating elements and the stainless steel interior are highly resistant to corrosion and oxidation. Industrial rock wool insulation effectively retains heat for improved temperature uniformity. Resilient door gasket contains stainless steel spring inset. Double doors offer greater access to chamber—ideal when loading larger items.

Thermocouple-actuated analog temperature controller provides ±0.5% accuracy. Overtemperature protection turns oven off if unit exceeds maximum temperature; simply press button to reset oven. Red pilot light in front of unit indicates on/off status of heating element.

Models 52300-12 and -14 include two adjustable nickel-plated wire shelves, four inches of insulation. Models 52300-18 and -22 include two adjustable nickel-plated wire shelves and five inches of insulation. The shelves are easily adjustable on 2" centers. The 115 VAC models include a 6-ft power cord with three-prong plug (no plug on 230 VAC models). Order the optional stand separately.

ISO9001 Certified Supplier3 Month Warranty
Specifications
  • Capacity (cu ft)4.3
  • Capacity (Liters)121.733
  • Min Temperature (° F)Ambient +50
  • Max Temperature (° F)1000
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)538
  • Temperature Uniformity±11.1°C at 510°C
  • Chamber Width (in)26
  • Chamber Height (in)13
  • Chamber Depth (in)22
  • Chamber Width (cm)66.04
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)55.88
  • Exterior Width (in)41 1/2
  • Exterior Width (cm)15.41
  • Rise Time65 min to 510⁰ C
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeThermocouple actuated
  • DisplayAnalog
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)13
  • Power (watts)1000
  • ConstructionStainless steel interior
  • DescriptionHigh-Temperature Mechanical Convection Bench Oven; max temp 538C, 4.3 cu ft, 230V
  • Warranty3 Months
Reviews
Q&A