Graduated polystyrene four-spout beaker, 250 mL

Representative image only.

Graduated polystyrene four-spout beaker, 250 mL

| Item: 0600575

Easily pour in any direction

₹13,800.00INR / Pkg of 100

₹13,800.00INR / Pkg of 100
Product Description

Key Features

  • Beaker features a 250 mL capacity and 30 mL graduations
  • 1 year warranty

More About this Item

Polystyrene beakers feature four-way pour spouts for easy pouring in any direction. Beakers are graduated in mL and oz and withstand temperatures to 82°C (180°F).

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolystyrene
  • Graduation Interval (mL)30
  • Withstands High Temperature (DegreeF)194
  • AutoclavableNo
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)3 5/8
  • Outside Diameter (OD) (cm)9.2
  • Overall Height (in)3
  • Overall Height (cm)7.8
  • DescriptionGraduated polystyrene four-spout beaker, 250 mL
  • Warranty1 year
Reviews
Q&A