Global Water PL200-H-2 Hydrant Water Pressure Logger with BSPP to NPTF Adapter

Representative image only.

Global Water PL200-H-2 Hydrant Water Pressure Logger with BSPP to NPTF Adapter

Global Water | Mfr: FUB000K| Item: 3292280

Shaped like a fire hydrant cap to reduce theft or vandalization

Call For Price

Call For Price
Product Description

Includes

software, USB cable, and one 3.6V lithium battery.

Key Features

  • High-speed sampling mode captures momentary pressure events
  • USB data port and bundled software allow for easy setup, calibration, and data transfer
  • 1 year warranty

More About this Item

Easy-to-use, rugged pressure logger lets you quickly locate distribution pressure problems and gather system modeling data. Massive, nonvolatile memory stores over 81,000 pressure readings. High-speed sampling mode catches events like pressure spikes and water hammer. Flexible datalogging capabilities allow defined interval, high speed, and exception sampling. Bundled software lets user easily export readings via USB data port to a computer. Software additionally provides for easy setup, calibration, and data management.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypePressure
  • Max Pressure200 psi
  • Min Pressure0 psi
  • Pressure Accuracy±1%
  • Memory Size81,759 readings
  • Battery Type1 3.6V lithium (included)
  • Height (in)3 7/64
  • Diameter (in)3.9062
  • DescriptionHydrant Water Pressure Logger with BSPP to NPTF Adapter
  • Warranty1 year
Reviews
Q&A