Glass Encased magnetic Stir Bars, 7/8"l X 1/4"d

Representative image only.

Glass Encased magnetic Stir Bars, 7/8"l X 1/4"d

| Item: 0476951

₹8,000.00INR / Each

₹8,000.00INR / Each
Product Description

Key Features

  • Borosilicate glass-encased magnetic stir bars are completely non-reactive, leak proof, and nonabsorbent
  • Handles temperatures up to 525°F (274°C)
Specifications
  • Length (in)7/8
  • Length (cm)2.22
  • Diameter (in)0.25
  • Diameter (cm)0.635
  • DescriptionGlass Encased magnetic Stir Bars, 7/8"l X 1/4"d
Reviews
Q&A