Glass Encased magnetic Stir Bars, 1"l X 3/8"d

Representative image only.

Glass Encased magnetic Stir Bars, 1"l X 3/8"d

| Item: 0476952

₹11,700.00INR / Each

₹11,700.00INR / Each
Product Description

Key Features

  • Borosilicate glass-encased magnetic stir bars are completely non-reactive, leak proof, and nonabsorbent
  • Handles temperatures up to 525°F (274°C)
Specifications
  • Length (in)1
  • Length (cm)3
  • Diameter (in)0.375
  • Diameter (cm)0.9525
  • DescriptionGlass Encased magnetic Stir Bars, 1"l X 3/8"d
Reviews
Q&A