Glas-Col R34 562 Heater Block, 24 Holes, 12 or 13 mm

Representative image only.

Glas-Col R34 562 Heater Block, 24 Holes, 12 or 13 mm

Glas-Col | Mfr: R34 562| Item: 3649508

₹70,000.00INR / Each

₹70,000.00INR / Each
Product Description

Key Features

  • Replacement ferrule for VHP SS fitting 02022-92
  • Max pressure 18,000 psi (1241 bar)
  • 1 year warranty

More About this Item

These heating blocks are constructed of anodized aluminum and designed for optimum heat transfer to tube or vial sample contents. Select heating block based tube or vial size.

Conformite Europeenne1 Year Warranty
Specifications
  • DescriptionHeater Block, 24 Holes, 12 or 13 mm
  • Warranty1 year
Reviews
Q&A