Glas-Col Micro-Grinder Mill and Nail Homogenizer

Representative image only.

Glas-Col Micro-Grinder Mill and Nail Homogenizer

Glas-Col | Mfr: 099C E2000| Item: 0430220

Easily pulverize small samples

₹118,000.00INR / Each

₹118,000.00INR / Each
Product Description

Key Features

  • Safe to use —no sharp edges. Provides isolated homogenous samples
  • 1 year warranty

More About this Item

Use this general-purpose mill to crush and grind small samples. Place a sample in the mill cavity, then press the mill halves together and rotate —mill pulverizes the sample easily. Clearance between cutting heads is adjustable to customize for samples; cutting head measures 5/8" diameter. All stainless steel construction is autoclavable for sterile sample preparation.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Height (in)1.5
  • Diameter (in)2
  • Height (cm)3.8
  • Diameter (cm)5.1
  • DescriptionGlas-Col Micro-Grinder Mill and Nail Homogenizer
  • Warranty1 Year
Reviews
Q&A