Glas-Col 100D EMS118 Stirring/Heating Mantle System, 22L Spherical Flask; 115V

Representative image only.

Glas-Col 100D EMS118 Stirring/Heating Mantle System, 22L Spherical Flask; 115V

Glas-Col | Mfr: 100D EMS118| Item: 3622674

Safely and accurately heat solutions used in various distillations in laboratory and scientific applications

₹654,000.00INR / Each

₹654,000.00INR / Each

Buy It Together

Current Item

Glas-Col 100D EMS118 Stirring/Heating Mantle System, 22L Spherical Flask; 115V
Glas-Col 100D EMS118 Stirring/Heating Mantle System, 22L Spherical Flask; 115V
3622674

₹654,000.00INR / Each
+ =
Total Price 856000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Speed controller, stir bar, and detachable 4-ft (1.2-m), three-wire cord with locking connector.

Key Features

  • Apply heat directly and uniformly to containers, such as round bottom flasks
  • More accurate than hot plates and safer than Bunsen burners
  • Accomodates 22L spherical flasks
  • 1 year warranty

More About this Item

Withstanding 400°C (752°F) internal operating temperatures, these mantles provide a smart, accurate way to heat flasks and other containers common within laboratory environments. These motor driven units--which operate from 100 to 1850 rpm--utilize a powerful magnet for higher viscous solutions such as oils. The complete system includes a mantle, controller, and stir bar.

Available accessories include fabric insulating tops, fabric heating insulating tops, and spill guards.

1 Year Warranty
Specifications
  • Max Flask Size (mL)22000
  • Min Stirrer Speed (rpm)100
  • Max Stirrer Speed (rpm)1850
  • Max temperature (° F)752
  • Max temperature (° C)400
  • Power (VAC)115
  • Power (watts)1540
  • Height (in)14
  • Diameter (in)6.875
  • Outside Diameter (OD) (in)19
  • DescriptionStirring/Heating Mantle System, 22L Spherical Flask; 115V
  • Warranty1 Year
Reviews
Q&A