Glas-Col 100A MO1123 Stirring/Heating Mantle Fabric Heating Top; 3L, 115V

Representative image only.

Glas-Col 100A MO1123 Stirring/Heating Mantle Fabric Heating Top; 3L, 115V

Glas-Col | Mfr: 100A MO1123| Item: 3622686

Prevents vapor condensation

₹123,000.00INR / Each

₹123,000.00INR / Each
Product Description

Includes

Detachable 4-ft (1.2-m), two-wire cord with locking connector.

Key Features

  • Provides added heat, insulation, and protect
  • CSA certified
  • Accomodates 3L spherical flasks
  • 1 year warranty

More About this Item

The fabric insulated heating tops prevent vapor condensation in the upper half of a flask during distillation of high-boiling materials. It also protects the flask, solutions, and laboratory from drafts, flying glass of flask implosions in high vacuum distillations, falling objects, and thermal strain between top and lower half of flask during high-temperature operations. The glass-fabric construction, laced-side opening, and elliptical hole accomodates 1-, 2-, and 3-neck flasks.

1 Year Warranty
Specifications
  • Max Flask Size (mL)3000
  • Diameter (in)9.25
  • DescriptionStirring/Heating Mantle Fabric Heating Top; 3L, 115V
  • Warranty1 Year
Reviews
Q&A