Glas-Col 099-RD9924CE Dry Powder Rocking Shaker, 240 VAC

Representative image only.

Glas-Col 099-RD9924CE Dry Powder Rocking Shaker, 240 VAC

Glas-Col | Mfr: 099A RD9924CE| Item: 5160515

Adjustable silicone-lined rack resists chemical deterioration

₹641,000.00INR / Each

₹641,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Shaker features a unique mixing motion that tosses powder from end-to-end while rotating it around within the vessel. Adjustable tilt capability and variable-speed control let you achieve mixing action similar to mixing by hand.

What’s included: 6-ft three-wire cord with plug (U.S. standard plug on 120 VAC models; three-wire plug on 240 VAC models).

Conformite Europeenne1 Year Warranty
Specifications
  • Shaking Angle20°
  • Min Speed (rpm)2
  • Max Speed (rpm)60
  • Max Load (lbs)15
  • Max Load (kg)6.8
  • Platform Flask Capacity1 x 7" to 10" high, up to 7" diameter, bottle
  • Width (in)12
  • Height (in)12
  • Depth (in)17
  • Width (cm)30.48
  • Height (cm)30.48
  • Depth (cm)43.18
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)37
  • Power (VAC)240
  • DescriptionDry Powder Rocking Shaker, 240 VAC
  • Warranty1 year
Reviews
Q&A