GK Heller GT331 Dual-shaft mixer with remote speed controller, 230 VAC

Representative image only.

GK Heller GT331 Dual-shaft mixer with remote speed controller, 230 VAC

GK Heller | Mfr: 099D GT331| Item: 0466102

Two shafts provide both low- and high-speed mixing Controller offers stepless speed control and reversible rotation

₹379,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹379,000.00INR / Each

Buy It Together

Current Item

GK Heller GT331 Dual-shaft mixer with remote speed controller, 230 VAC
GK Heller GT331 Dual-shaft mixer with remote speed controller, 230 VAC
0466102

₹379,000.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

₹37,400.00INR / Each
=
Total Price 495000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

This dual-shaft mixer maintains constant speed regardless of changes in viscosity or line voltage. Use the direct-drive shaft for high-speed mixing of low-viscosity fluids; switch to the 12:1 reduction gear shaft for low-speed mixing of high-viscosity fluids.
The totally enclosed, 1/40-hp, permanent magnet motor is equipped with permanently lubricated bearings. Built-in drive current filters eliminate pulsing, reduce motor heating, and increase service life. Motor is connected to the remote controller via a 6-ft insulated cable, allowing you to place the controller away from the mixer—safe from splashes and spills. Solid-state remote controller features a forward/off/reverse switch, a stepless speed control dial, and “power on” indicator light.
What's included:

  • two 304 SS paddle assemblies (1-1/2" dia and 2-3/4" dia impellers on 8-3/4"L shafts)
  • keyless chuck [accepts up to 3/8" (10 mm) dia shafts]
  • dual-rod clamp
  • 8"L x 11/16" dia mounting rod
  • 6-ft, three-wire power cord

1 Year Warranty
Specifications
  • Dual-ShaftYes
  • Max Torque (in-oz)57.6
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp1/40
  • DescriptionDual-shaft mixer with remote speed controller, 230 VAC
  • Warranty1 Year
Reviews
Q&A