GF Signet 3-8350-1 1/4-Din Temperature Transmitter, Field Mount

Representative image only.

GF Signet 3-8350-1 1/4-Din Temperature Transmitter, Field Mount

GF Signet | Mfr: 3-8350-1| Item: 9331014

Call For Price

Call For Price

Buy It Together

Current Item

GF Signet 3-8350-1 1/4-Din Temperature Transmitter, Field Mount
GF Signet 3-8350-1 1/4-Din Temperature Transmitter, Field Mount
9331014

Call For Price
+
GF Signet 3-8050 Universal Mounting Kit
0563150

₹19,400.00INR / Each
=
Total Price 19400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty
Two year warrantyUL Listed.
Specifications
  • Control Input RTD100 Ω
  • Output4 to 20 mA (reversible)
  • Temperature Accuracy±0.9°F (0.5°C)
  • Accuracy of Span±0.9%
  • Description1/4-Din Temperature Transmitter, Field Mount
  • Warranty2 year
Reviews
Q&A