General Tools SAM990DW Digital Psychrometer, RH/, Temp, Dew Point, and Wet Bulb

Representative image only.

General Tools SAM990DW Digital Psychrometer, RH/, Temp, Dew Point, and Wet Bulb

General Tools | Mfr: SAM990DW| Item: 3795220

Compact size allows for convenient storage

₹24,300.00INR / Each

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹24,300.00INR / Each

Buy It Together

Current Item

General Tools SAM990DW Digital Psychrometer, RH/, Temp, Dew Point, and Wet Bulb
General Tools SAM990DW Digital Psychrometer, RH/, Temp, Dew Point, and Wet Bulb
3795220

₹24,300.00INR / Each
+ =
Total Price 56900.00 ADD 2 ITEMS TO CART
Product Description

Includes

What's included: a protective cap, clip, and two AAA batteries.

Key Features

  • Small enough to fit in your pocket
  • Measures relative humidity, temperature, dew point, and also displays Wet Bulb
  • 1 year warranty

More About this Item

Meters feature min/max memory storage, HOLD degF/degC, and auto shutoff after 20 minutes of nonuse. A large LCD simultaneoulsy displays Relative Humidity and temperature readings. Models 37952-10 and -20 display dew point. Model 37952-20 also displays wet bulb.

1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time60 seconds
  • Display TypeLCD (3-digit, 0.375" H for RH; 3-digit, 0.25" H for temperature)
  • Battery2 AAA (included)
  • Height (in)6 3/4
  • Width (in)1 15/16
  • Depth (in)1/2
  • DescriptionDigital Psychrometer, RH/, Temp, Dew Point, and Wet Bulb
  • Warranty1 year
Reviews
Q&A