General Tools PIN3 Replacement Pins for RHMG650 and RHMG700DL; 4 Pins

Representative image only.

General Tools PIN3 Replacement Pins for RHMG650 and RHMG700DL; 4 Pins

General Tools | Mfr: PIN3| Item: 3780018

Extend the life of your Moisture Meter with these replacement pins

₹2,800.00INR / Each

₹2,800.00INR / Each
Product Description

Key Features

  • Two pairs of identical-size pins with a 0.3" (8mm) length
  • 4 individual identical-size pins
  • 1 year warranty

More About this Item

These replacement pins are compatible with General Tools moisture meters models 37800-16 and -17. Meters are sold separately.

1 Year Warranty
Specifications
  • Measurement TypeResistive
  • DescriptionReplacement Pins for RHMG650 and RHMG700DL (2 Pair)
  • Warranty1 year
Reviews
Q&A