General Tools MMH800 Pin/Pinless Digital Moisture Meter with Temperature and Humidity

Representative image only.

General Tools MMH800 Pin/Pinless Digital Moisture Meter with Temperature and Humidity

General Tools | Mfr: MMH800| Item: 3780015

View moisture, temperature, and humidity readings simultaneously

₹34,900.00INR / Each

₹34,900.00INR / Each

Buy It Together

Current Item

General Tools MMH800 Pin/Pinless Digital Moisture Meter with Temperature and Humidity
General Tools MMH800 Pin/Pinless Digital Moisture Meter with Temperature and Humidity
3780015

₹34,900.00INR / Each
+ =
Total Price 38400.00 ADD 2 ITEMS TO CART
Product Description

Includes

hard carrying case, two pairs of replacement test pins [3/8” (1 cm) and 5/8” (1.5 cm) long], and one 9 V battery.

Key Features

  • Quickly measure moisture content of lumber, drywall, subfloors, soil, paper, and powders
  • Features two types of sensors to measure moisture: pin and flat surface (nonintrusive)
  • 1 year warranty

More About this Item

Two dedicated displays let you read moisture content, ambient temperature, and relative humidity without having to toggle screens. To measure moisture, select from two types of sensors—pin or flat surface. Use the pin sensors on soft materials such as soil, paper, or powders. Flat-surface sensors are ideal for measuring finished wood and painted or wall-papered surfaces that cannot be marred by pinholes.

The meter provides three indications of measured moisture content: a digital percent reading, “moisture droplets” icons on the display, and an audible sound at three different rates corresponding to the measured moisture level (low, medium, high). Protective cap doubles as a calibration checker. Features include data Hold, °F/°C selection, low-battery indicator, and auto power-off.

1 Year Warranty
Specifications
  • Measurement TypeResistive + Inductive
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)50
  • Moisture Range Non-Wood Scale (Min) (%)1.5
  • Moisture Range Non-Wood Scale (Max) (%)33
  • Moisture Accuracy±3%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature accuracy±5.4°F (±3°C)
  • Display TypeLCD
  • AlarmHigh, medium and low audible alarms for moisture
  • Battery1 9V (included)
  • Height (in)7 1/8
  • Width (in)1 1/2
  • Depth (in)2 1/8
  • DescriptionPin/Pinless Digital Moisture Meter with Temperature and Humidity
  • Warranty1 year
Reviews
Q&A